- 1.25 in Length Through Bore
- 0.5 in Bore Size
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
- Clear Pack packaging for end cap display
| Wrench Torque | 95 in-lb |
| Wrench Torque (in-lb) | 95 |
| Bore Type | Inch |
| Bushing Type | H |
| Material | Sintered Steel, Malleable Iron or Ductile Iron |
| Bore Size | 0.5 in |
| Length Through Bore | 1.25 in |
| Keyseat | 1/8 x 1/16 in |
| Overall Length | 1.25 in |
| Weight | 0.8 LB |
| EAN or UPC | 662460590783 |

