- 1.25 in Length Through Bore
- 0.88 in Bore Size
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
- Clear Pack packaging for end cap display
| Length Through Bore | 1.25 in |
| Bushing Type | H |
| Bore Size | 0.88 in |
| Material | Sintered Steel or Ductile Iron |
| Keyseat | 3/16 x 3/32 in |
| Overall Length | 1.25 in |
| Wrench Torque (in-lb) | 95 |
| Wrench Torque | 95 in-lb |
| Bore Type | Inch |
| Weight | 0.65 LB |
| EAN or UPC | 662460590776 |

