features
- Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
- Combination Groove - All Browning BK H Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Clear Pack packaging for end cap display
| Pitch Diameter (A) | 2.8 |
| Datum Diameter (A) | 2.6 |
| Model Name | BKH_Sheave_Master |
| Datum Diameter (B) | 3 |
| Bore (Min) (in) | 0.375 |
| Outside Length (in) | 1.9375 |
| Type of Bore | Bushed |
| Material | Cast Iron |
| Belt Section | 4L or A, 5L or B |
| Number of Grooves | 1 |
| Outside Diameter (in) | 3.35 |
| Bushing | H |
| Pitch Diameter (B) | 3.3 |
| Weight | 1.5 LB |
| EAN or UPC | 662460590844 |

