- 1 in Width
- 27 in Pitch Length
- 54 Teeth
- H Belt Size
description
- Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
- they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.
features
- Wide belt speed range
- Wide load capacity range
- Less heat
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
| Belt Style | Single Sided |
| Material | Neoprene |
| Temperature | 180 °F |
| Belt Size | H |
| Pitch | 0.5 in |
| Weight | 0.15 LB |
| EAN or UPC | 662289269747 |

