Skip to content Skip to navigation menu
Steel Bushed Bore Timing Pulleys

26XHQ200

Steel Bushed Bore Timing Pulleys
Item #100929304
  • Bushed Bore Type
Steel Bushed Bore Timing Pulleys
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bushed Bore Type

description

  • Combining the positive action of gears with the flexibility, speed and low noise level of belts

applications

  • Agitators and mixers
  • Compressors
  • Conveyors
  • Fans and blowers
  • Paper machinery
  • Pumps

features

  • Constant Speed - No slip
  • no creep
  • minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
  • Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
  • Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
  • Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
  • Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
Bore (Max) (in) 2.6875
Outside Diameter (mm) 181.1274
Inside Diameter (in) 5.5
Bore (Min) (in) 0.75
Part Width (mm) 50.8
Bore Type Bushed Bore
Material Steel
Part Width (in) 2
Pitch Diameter (in) 7.241
Number of Teeth 26
Outside Diameter (in) 7.131
Belt Section XH
Flange (in) 7.75
Weight 20.64 LB
EAN or UPC 662289214358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison