Skip to content Skip to navigation menu
Steel Bushed Bore Timing Pulleys

26LH075

Steel Bushed Bore Timing Pulleys
Item #100929302
  • Bushed Bore Type
Steel Bushed Bore Timing Pulleys
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bushed Bore Type

description

  • Combining the positive action of gears with the flexibility, speed and low noise level of belts

applications

  • Agitators and mixers
  • Compressors
  • Conveyors
  • Fans and blowers
  • Paper machinery
  • Pumps

features

  • Constant Speed - No slip
  • no creep
  • minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
  • Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
  • Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
  • Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
  • Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
Material Steel
Outside Diameter (in) 3.074
Bore Type Bushed Bore
Outside Diameter (mm) 78.0796
Part Width (mm) 19.05
Pitch Diameter (in) 3.104
Part Width (in) 0.75
Bore (Min) (in) 0.375
Flange (in) 3.125
Bore (Max) (in) 1.5
Number of Teeth 26
Belt Section L
Weight 1.45 LB
EAN or UPC 662289153220
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison