- 2 1/2" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/4" Left Output Shaft
| Box Width | 4 3/4 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Input HP @ RPM | 0.57 hp @ 1150 rpm, 0.7 hp @ 1750 rpm |
| Box Height | 8.71 in |
| Washdown Duty | No |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Motor Application | General Purpose |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 6.94 in |
| Frame | 56C |
| Max. Input HP @ 100 rpm | 0.077 hp |
| Base to Shaft Center Height w/Std. Base Kit | 3.63 in |
| Output Configuration | Left Output |
| Frame Size | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/4 x 6 1/2 |
| Center Distance | 2 1/2 in |
| Ratio | 60:1 |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Weight | 23.7 LB |

