- 2 1/2" Center Distance
- 145TC Frame
- 15:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/4" Right Output Shaft
| Base to Shaft Center Height w/Std. Base Kit | 3.63 in |
| Frame | 140TC |
| Box Length | 6.94 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Center Distance | 2 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/4 x 6 1/2 |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Ratio | 15:1 |
| Input (Shaft or Bore) Size | 7/8 in |
| Washdown Duty | No |
| Output Configuration | Right Output |
| Input HP @ RPM | 1.93 hp @ 1150 rpm, 2.37 hp @ 1750 rpm |
| Box Width | 4 3/4 in |
| Max. Input HP @ 100 rpm | 0.27 hp |
| Frame Size | 140TC |
| HP @ RPM | 2 hp @ 1800 rpm |
| Box Height | 8.71 in |
| Weight | 23.7 LB |

