- T2000 Series 2-Bolt Take-Up Frame for 3 7/16" Shaft Size
- 24" Travel
- 49 1/4" Bolt Hole Spacing for Frame
- 12 3/8" Carriage Bolt Hole Spacing
| Carriage Bolt Hole Spacing | 12 3/8 in |
| Bolt Hole Spacing - Width | 3 in |
| Shaft Dia. | 3.4375 in |
| Base Width | 6 in |
| Bolt Hole Spacing - Length | 49 1/4 in |
| Overall Width | 8 5/8 in |
| Frame Height | 7 in |
| Type | Protected Screw |
| Travel | 24 in |
| Frame Length | 52 in |
| Mounting | 2-Bolt |
| Weight | 160.0 LB |
| EAN or UPC | 662289541836 |

