- T2000 Series 2-Bolt Take-Up Frame for 1 15/16" Shaft Size
- 24" Travel
- 41" Bolt Hole Spacing for Frame
- 7 5/8" Carriage Bolt Hole Spacing
| Carriage Bolt Hole Spacing | 7 5/8 in |
| Overall Width | 6 3/16 in |
| Shaft Dia. | 1.9375 in |
| Travel | 24 in |
| Frame Length | 43 in |
| Bolt Hole Spacing - Length | 41 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Base Width | 4 1/2 in |
| Type | Protected Screw |
| Mounting | 2-Bolt |
| Frame Height | 5 1/4 in |
| Weight | 65.0 LB |
| EAN or UPC | 662289541645 |

