- 2 7/16" Bore For Size 215 Reducer
applications
- Stabilizer ring
| Bore Size | 2.4375 in |
| Shaft Keyseat | 5/8 x 5/16 x 5 5/8 |
| Mfr. Unit Size | 215 |
| Use With | 215T |
| Bushing Type | Standard |
| Weight | 8.0 LB |
| EAN or UPC | 662288911234 |
| Bore Size | 2.4375 in |
| Shaft Keyseat | 5/8 x 5/16 x 5 5/8 |
| Mfr. Unit Size | 215 |
| Use With | 215T |
| Bushing Type | Standard |
| Weight | 8.0 LB |
| EAN or UPC | 662288911234 |