- 215 Drive Size
- Taper Bushed
- 25:1 Ratio
| Output Bushing Bore Range [Max] | 2.9375 in |
| Input Shaft | 1 7/16 in |
| Output (Shaft or Bore) Size | N/A |
| Box Width | 8 1/8 in |
| Output Bushing Bore Range [Min] | 1.4375 in |
| Max. Input HP @ 100 rpm | 36.1 hp |
| Output Style | Taper Bushed |
| Drive Type | Torque Arm |
| Ratio | 25:1 |
| AGMA Unit Size | 215 |
| Box Height | 20 29/32 in |
| Mfr. Unit Size | 215 |
| Use With | 215T |
| Box Length | 16 1/4 in |
| Installed Options | N/A |
| Weight | 203.7 LB |
| EAN or UPC | 662289120284 |

