- 215 Drive Size
- Straight Bore
- 5:1 Ratio
| Output (Shaft or Bore) Size | 2 15/16 in |
| Box Height | 20 29/32 in |
| Ratio | 5:1 |
| AGMA Unit Size | 215 |
| Mfr. Unit Size | 215 |
| Input Shaft | 1 7/16 in |
| Output Bushing Bore Range [Max] | 2.6875 in |
| Drive Type | Torque Arm |
| Box Length | 16 1/4 in |
| Output Bushing Bore Range [Min] | 1.4375 in |
| Max. Input HP @ 100 rpm | 24.4 hp |
| Box Width | 8 1/4 in |
| Output Style | Straight Bore |
| Weight | 183.3 LB |

