- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 25:1 Ratio
- 215 Mfr. Unit Size
| Box Width | 16 1/4 in |
| Torque In @ 1750 rpm | 36.013 in lb |
| Ratio | 25:1 |
| Input Shaft | 1 5/8 in |
| Drive Type | Screw Conveyor |
| Mfr. Unit Size | 215 |
| Torque Out @ 1750 rpm | 900.34 in lb |
| Box Height | 20.88 in |
| Output Style | Taper Bushed |
| Output RPM | 70 rpm |
| Input RPM | 1750 rpm |
| Bolt Size | 7/16 in |
| Efficiency | 80 % |
| Output Bushing Bore Range [Max] | 2.9375 in |
| Box Length | 10.85 in |
| Weight | 250.0 LB |
| EAN or UPC | 662460541822 |

