- 2" Center Distance
- 56C Frame
- 30:1 Ratio
- 5/8" C-Face Quilled Input
- 1" Left & Right Output Shaft
| Center Distance | 2 in |
| Input HP @ RPM | 0.65 hp @ 1150 rpm, 0.84 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Output Configuration | Left & Right Output |
| Box Length | 5 3/4 in |
| Max. Input HP @ 100 rpm | 0.077 hp |
| Box Width | 4 1/4 in |
| Washdown Duty | No |
| Fan Cooled | No |
| Frame | 56C |
| Input Configuration | C-Face Quilled |
| Box Height | 7.23 in |
| Output (Shaft or Bore) Size | 1 in |
| Frame Size | 56C |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 30:1 |
| Bolt Centers w/ Std. Base Kit (in) | 6 x 5 3/4 |
| Weight | 14.0 LB |

