- Rough Bore Type
description
- Combining the positive action of gears with the flexibility, speed and low noise level of belts
applications
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
- Agitators and mixers
features
- Constant Speed - No slip
- no creep
- minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
- Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
- Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
- Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
- Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Flange (in) | 2.625 |
| Model Name | GBPulley_Master2 |
| Number of Teeth | 20 |
| Bore (Min) (in) | 0.625 |
| Belt Section | L |
| Material | Steel |
| Pitch Diameter (in) | 2.387 |
| Outside Diameter (mm) | 59.8678 |
| Bore Type | Rough Bore |
| Part Width (in) | 0.75 |
| Outside Diameter (in) | 2.357 |
| Bore (Max) (in) | 0.875 |
| Part Width (mm) | 19.05 |
| Weight | 1.25 LB |
| EAN or UPC | 662289122318 |

