- Sprocket for #2080 Single Strand Chain
- 23 Teeth
- Requiring a 2517 Bushing w/a Min Bore of 0.5" & a Max Bore of 2.5"
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 7.87 in |
| Chain No. | 2080 |
| No. of Teeth | 23 |
| Bushing Type | Taperlock |
| Chain Pitch | 2 in |
| Width Across Teeth | 0.575 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Strands Across | 1 |
| Bushing Series | 2517 |
| Bushing Bore [Max] | 2.5 in |
| Overall Length | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 7.413 in |
| Length Through Bore | 1.75 in |
| Hub Dia. | 4 1/4 in |
| Sprocket Style | 1 |
| Type | 1 |
| Weight | 7.22 LB |

