- 2 3/16" Bore For Size 207 Reducer
applications
- Stabilizer ring
| Mfr. Unit Size | 207 |
| Bore Size | 2.1875 in |
| Shaft Keyseat | 1/2 x 1/4 x 5 1/8 |
| Bushing Type | Standard |
| Use With | 207T |
| Weight | 6.0 LB |
| EAN or UPC | 662288911036 |
| Mfr. Unit Size | 207 |
| Bore Size | 2.1875 in |
| Shaft Keyseat | 1/2 x 1/4 x 5 1/8 |
| Bushing Type | Standard |
| Use With | 207T |
| Weight | 6.0 LB |
| EAN or UPC | 662288911036 |