- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 9:1 Ratio
- 207 Mfr. Unit Size
| Drive Type | Screw Conveyor |
| Output Style | Taper Bushed |
| Box Length | 9 3/4 in |
| Torque Out @ 1750 rpm | 3707.29 in lb |
| Mfr. Unit Size | 207 |
| Bolt Size | 7/16 in |
| Ratio | 9:1 |
| Box Width | 14 1/2 in |
| Torque In @ 1750 rpm | 36.013 in lb |
| Input RPM | 1750 rpm |
| Output RPM | 17 rpm |
| Efficiency | 80 % |
| Box Height | 18.47 in |
| Output Bushing Bore Range [Max] | 2.4375 in |
| Weight | 162.0 LB |
| EAN or UPC | 662460541532 |

