- Sprocket for #2060 Single Strand Chain
- 21 Teeth
- Requiring a 2012 Bushing w/a Min Bore of 0.5" & a Max Bore of 2"
| Sprocket Style | 1 |
| Pitch Diameter | 5.089 in |
| Inch/Metric | Inch |
| Overall Length | 1.25 in |
| Length Through Bore | 1.25 in |
| Type | 1 |
| Hub Dia. | 3 7/8 in |
| Chain Pitch | 1.5 in |
| Bushing Series | 2012 |
| No. of Strands Across | 1 |
| Outside Dia. | 5.43 in |
| Bushing Bore [Max] | 2 in |
| No. of Teeth | 21 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Chain No. | 2060 |
| Width Across Teeth | 0.459 in |
| Material | Steel |
| Weight | 2.76 LB |

