- Sprocket for #2050 Single Strand Chain
- 17 Teeth
- Requiring a 1210 Bushing w/a Min Bore of 0.5" & a Max Bore of 1.25"
| Outside Dia. | 3.72 in |
| Chain Pitch | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Max] | 1.25 in |
| Bushing Series | 1210 |
| No. of Strands Across | 1 |
| Sprocket Style | 1 |
| Hub Dia. | 2.781 in |
| Length Through Bore | 1 in |
| Chain No. | 2050 |
| Type | 1 |
| Material | Steel |
| No. of Teeth | 17 |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Overall Length | 1 in |
| Width Across Teeth | 0.343 in |
| Pitch Diameter | 3.46 in |
| Weight | 1.22 LB |

