- Sprocket for #2040 Single Strand Chain
- 35 Teeth
- Requiring a 1610 Bushing w/a Min Bore of 0.5" & a Max Bore of 1.625"
| Material | Steel |
| Pitch Diameter | 5.6 in |
| Hub Dia. | 3 in |
| Overall Length | 1 in |
| Length Through Bore | 1 in |
| Type | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 5.86 in |
| Bushing Series | 1610 |
| No. of Strands Across | 1 |
| No. of Teeth | 35 |
| Sprocket Style | 1 |
| Bushing Bore [Max] | 1.625 in |
| Chain Pitch | 1 in |
| Width Across Teeth | 0.275 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Chain No. | 2040 |
| Weight | 2.24 LB |

