- 1 Chain Pitch (in)
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Number of Strands/Width | 1 |
| Chain Used | No. 2040, 1 in. Extended Pitch Roller Chain |
| Number of Hubs | 1 |
| Length Through Bore (in) | 1.25 |
| Hub Projection (in) | 1.278 |
| Chain Pitch (in) | 1 |
| Material | Steel |
| Bore (Min) (in) | 0.375 |
| Bore Type | Bushed Bore |
| Hub Diameter (in) | 2.494 |
| Number of Teeth | 17 |
| Pitch Diameter (in) | 2.7682 |
| Overall Length (in) | 1.71375 |
| Bore (Max) (in) | 1.5 |
| Outside Diameter (in) | 2.975 |
| Family Name | Split Taper Sprockets |
| Bushing Used | Split Taper |
| Weight | 0.68 LB |
| EAN or UPC | 662289250721 |

