- 2 3/16" Bore For Size 203 Reducer
applications
- Stabilizer ring
| Bushing Type | Standard |
| Bore Size | 2.1875 in |
| Use With | 203T |
| Shaft Keyseat | 1/2 x 1/4 x 4 5/8 |
| Mfr. Unit Size | 203 |
| Weight | 3.0 LB |
| EAN or UPC | 662288910978 |
| Bushing Type | Standard |
| Bore Size | 2.1875 in |
| Use With | 203T |
| Shaft Keyseat | 1/2 x 1/4 x 4 5/8 |
| Mfr. Unit Size | 203 |
| Weight | 3.0 LB |
| EAN or UPC | 662288910978 |