- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 5:1 Ratio
- 203 Mfr. Unit Size
| Torque Out @ 1750 rpm | 180.07 in lb |
| Input Shaft | 1 3/8 in |
| Drive Type | Screw Conveyor |
| Input RPM | 1750 rpm |
| Bolt Size | 3/8 in |
| Box Width | 12.88 in |
| Mfr. Unit Size | 203 |
| Box Length | 9.43 in |
| Torque In @ 1750 rpm | 36.013 in lb |
| Ratio | 5:1 |
| Efficiency | 80 % |
| Output RPM | 350 rpm |
| Output Style | Taper Bushed |
| Output Bushing Bore Range [Max] | 2.1875 in |
| Box Height | 16.16 in |
| Weight | 125.0 LB |
| EAN or UPC | 662460541204 |

