- Sprocket for #200 Single Strand Chain
- 35 Teeth
- Requiring an U1 Bushing w/a Min Bore of 2.375" & a Max Bore of 5 .5"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Width Across Teeth | 1.389 in |
| Sprocket Style | 6 |
| Chain Pitch | 2.5 in |
| No. of Teeth | 35 |
| Length Through Bore | 7.125 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Type | 6 |
| Bushing Type | Split Taper |
| Hub Dia. | 8 3/8 in |
| Bushing Bore [Min] | 2.375 in |
| Inch/Metric | Inch |
| Chain No. | 200 |
| Outside Dia. | 29.28 in |
| Overall Length | 7.59375 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | U1 |
| Pitch Diameter | 27.89 in |
| Bushing Bore [Max] | 5.5 in |
| Weight | 226.0 LB |
| EAN or UPC | 662289631872 |

