- Sprocket for #200 Single Strand Chain
- 15 Teeth
- Requiring an S Bushing w/a Min Bore of 1.875" & a Max Bore of 4.1875"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | S2 |
| No. of Teeth | 15 |
| Hub Dia. | 6 3/8 in |
| Outside Dia. | 13.26 in |
| Bushing Bore [Max] | 4.1875 in |
| Sprocket Style | 6 |
| Pitch Diameter | 12.025 in |
| Length Through Bore | 6.75 in |
| Bushing Type | Split Taper |
| Chain Pitch | 2.5 in |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 1.875 in |
| Material | Steel |
| Type | 6 |
| Overall Length | 7.125 in |
| Width Across Teeth | 1.389 in |
| Chain No. | 200 |
| Weight | 57.8 LB |
| EAN or UPC | 662289026876 |

