- Sprocket for #200 Single Strand Chain
- 30 Teeth
- Requiring an M Bushing w/a Min Bore of 2" & a Max Bore of 5.5"
features
- Inch and metric sizes available
| Bushing Series | M |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain No. | 200 |
| Chain Pitch | 2.5 in |
| Length Through Bore | 6.75 in |
| Outside Dia. | 25.29 in |
| Sprocket Style | QD-3 |
| Bushing Bore [Max] | 5.5 in |
| No. of Teeth | 30 |
| Type | QD3 |
| Width Across Teeth | 1.389 in |
| Overall Length | 7.46875 in |
| Bushing Bore [Min] | 2 in |
| Bushing Type | QD |
| Hub Dia. | 9 in |
| Material | Steel |
| Pitch Diameter | 23.917 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 227.0 LB |

