- Sprocket for #200 Single Strand Chain
- 12 Teeth
- Requiring an F Bushing w/a Min Bore of 1" & a Max Bore of 4"
features
- Inch and metric sizes available
| Inch/Metric | Inch |
| Bushing Bore [Max] | 4 in |
| No. of Teeth | 12 |
| Bushing Series | F |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain No. | 200 |
| Outside Dia. | 10.83 in |
| Sprocket Style | QD2 |
| Overall Length | 3 in |
| Bushing Type | QD |
| Chain Pitch | 2.5 in |
| Bushing Bore [Min] | 1 in |
| Hub Dia. | 6 5/8 in |
| Type | QD2 |
| Width Across Teeth | 1.389 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 9.66 in |
| Length Through Bore | 3.75 in |
| Weight | 25.5 LB |

