features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (5V) | 4.3 |
| Pulley Construction | Solid |
| Model Name | 25V_LG_Sheavemaster |
| Face Width (in) | 1.6875 |
| Number of Grooves | 2 |
| Number of Hubs | 1 |
| Bushing Used | SH |
| Bushing Bore Range | .500 - 1.625 |
| Bore Type | QD Bushed |
| Overall Width (in) | 1.6875 |
| Belt Section | 5V |
| Material | Cast Iron |
| Outside Diameter (in) | 4.4 |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 0.5 |
| Weight | 2.76 LB |
| EAN or UPC | 662289468669 |

