features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | SF |
| Model Name | 25V_LG_Sheavemaster |
| Belt Section | 5V |
| Pitch Diameter (5V) | 12.4 |
| Number of Grooves | 2 |
| Bore (Min) (in) | 0.5 |
| Outside Diameter (in) | 12.5 |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Weight | 22.5 LB |
| EAN or UPC | 662289343423 |

