features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Section | 3V |
| Number of Grooves | 2 |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Pitch Diameter (3V) | 7.95 |
| Model Name | 23V_LG_Sheavemaster |
| Bore (Min) (in) | 0.5 |
| Outside Diameter (in) | 8 |
| Bushing Used | SDS |
| Weight | 7.75 LB |
| EAN or UPC | 662289333691 |

