- 152.4 Outside Diameter (mm)
features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
| Turns Open (A or 4L) (For Min PD) | 5 |
| Type of Bore | Finished |
| Turns Open (5V) (For Min PD) | 6 |
| Turns Open (B or 5L) (For Min PD) | 6 |
| Outside Diameter (mm) | 152.4 |
| Number of Grooves | 1 |
| Bore (mm) | 42 |
| Outside Diameter (in) | 6 |
| Belt Section | 4L or A, 5L or B, 5V |
| Material | Cast Iron |
| Weight | 4.83 LB |
| EAN or UPC | 662460605777 |

