
features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
- Clear Pak packaging for end cap display
Turns Open (3L) (For Min PD) | 4 |
Turns Open (A or 4L) (For Min PD) | 5 |
Number of Grooves | 1 |
Turns Open (B or 5L) (For Max PD) | 1 |
Pitch Diameter (B or 5L) (Max) | 4.8 |
Pitch Diameter (3L) (Max) | 4.1 |
Pitch Diameter (A or 4L) (Max) | 4.6 |
Belt Section | 3L, 4L or A, 5L or B |
Turns Open (B or 5L) (For Min PD) | 6 |
Pitch Diameter (3L) (Min) | 3.3 |
Outside Diameter (in) | 4.75 |
Pitch Diameter (A or 4L) (Min) | 3.6 |
Pitch Diameter (B or 5L) (Min) | 3.8 |
Material | Cast Iron |
Type of Bore | Finished |
Weight | 2.1 LB |
EAN or UPC | 662460590820 |
