- 72.898 Outside Diameter (mm)
features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
| Number of Grooves | 1 |
| Turns Open (3L) (For Min PD) | 4 |
| Type of Bore | Finished |
| Belt Section | 3L |
| Outside Diameter (mm) | 72.898 |
| Bore (mm) | 19 |
| Outside Diameter (in) | 2.87 |
| Material | Cast Iron |
| Weight | 1.05 LB |
| EAN or UPC | 662460605678 |

