features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
- Bulk Pak packaging 20 per pack
| Pitch Diameter (B or 5L) (Max) | 4.2 |
| Turns Open (B or 5L) (For Max PD) | 1 |
| Pitch Diameter (A or 4L) (Min) | 3 |
| Turns Open (A or 4L) (For Min PD) | 5 |
| Belt Section | 3L, 4L or A, 5L or B |
| Pitch Diameter (A or 4L) (Max) | 4 |
| Pitch Diameter (3L) (Min) | 2.7 |
| Material | Cast Iron |
| Pitch Diameter (B or 5L) (Min) | 3.2 |
| Pitch Diameter (3L) (Max) | 3.5 |
| Turns Open (B or 5L) (For Min PD) | 6 |
| Type of Bore | Finished |
| Number of Grooves | 1 |
| Turns Open (3L) (For Min PD) | 4 |
| Weight | 1.85 LB |
| EAN or UPC | 662460590332 |

