description
- VL Sheaves are machined on essential surfaces only. VM Sheaves are machined all over.
features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
| Pitch Diameter (3L) (Min) | 1.6 |
| Type of Bore | Finished |
| Belt Section | 3L |
| Material | Cast Iron |
| Pitch Diameter (3L) (Max) | 2.4 |
| Turns Open (3L) (For Min PD) | 4 |
| Number of Grooves | 1 |
| Outside Diameter (in) | 2.5 |
| Weight | 0.9 LB |
| EAN or UPC | 662289165766 |

