features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 16.35 |
| Pulley Material | Cast Iron |
| Belt Section | A, B |
| Model Name | 1TB-L_Sheave_Master |
| Bore (Min) (in) | 0.75 |
| Number of Grooves | 1 |
| Face Width (in) | 1 |
| Bushing Used | Q1 |
| Pitch Diameter (A) | 15.8 |
| Number of Hubs | 1 |
| Bore Type | Split Taper Bushed |
| Overall Length (in) | 2.828125 |
| Material | Cast Iron |
| Pitch Diameter (B) | 16.3 |
| Datum Diameter (B) | 16 |
| Bushing Bore Range | .750 - 2.6875 |
| Overall Width (in) | 2.79 |
| Datum Diameter (A) | 15.6 |
| Pulley Construction | Spoke |
| Weight | 23.35 LB |
| EAN or UPC | 662289102402 |

