- 1 Groove
- 6 1/2" Outside Diameter
- A, B, or 5V Belt Size
- One Side Movable
- A2 Bushing Required
features
- Locking ring type
- Positive locking of adjustment settings
- Malleable collars
- Movable flanges keyed to hub
- Machined on all surfaces
- Statically balanced
- Rugged design for 5 to 15 hp
| Outside Dia. | 6.5 in |
| Bore Range [Min] | 0.5 in |
| Belt Size | A, B, 5V |
| Bushing Series | A2 |
| Finished Bore | N/A |
| Overall Length | 2.156 in |
| C | 0.21875 in |
| Bushing Type | Split Taper |
| Side Moveable | One |
| Belt Match | 1 |
| Bore Range [Max] | 1.1875 in |
| Hub Projection | 1/2 in |
| Face Width [Min] | 7/8 in |
| No. of Grooves | 1 |
| Pitch Diameter [Min] | 4.7 in |
| Pitch Diameter [Max] | 6.4 in |
| Weight | 6.6 LB |

