features
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Model Name | 1F3_SheaveMaster |
| Overall Length (in) | 1.109375 |
| Bore (Min) (in) | 0.875 |
| Material | Cast Iron |
| Pitch Diameter (3V) | 3.1 |
| Outside Diameter (in) | 3.15 |
| Number of Grooves | 1 |
| Belt Section | 3V |
| Weight | 0.88 LB |
| EAN or UPC | 662289139194 |

