features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 1 |
| Model Name | 1C_LG_Sheavemaster |
| Outside Diameter (in) | 8.9 |
| Belt Section | C |
| Datum Diameter (C) | 8.5 |
| Material | Cast Iron |
| Bushing Used | SF |
| Bore (Min) (in) | 0.5 |
| Pitch Diameter (C) | 8.9 |
| Pulley Material | Cast Iron |
| Weight | 13.36 LB |
| EAN or UPC | 662289378593 |

