features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | SDS |
| Datum Diameter (B) | 5 |
| Belt Section | A, B |
| Material | Cast Iron |
| Pitch Diameter (B) | 5.3 |
| Pitch Diameter (A) | 4.8 |
| Datum Diameter (A) | 4.6 |
| Outside Diameter (in) | 5.35 |
| Model Name | 1AB_LG_Sheavemaster |
| Bore (Min) (in) | 0.5 |
| X | 5 5/8 psi |
| Pulley Material | Cast Iron |
| Number of Grooves | 1 |
| Weight | 3.45 LB |
| EAN or UPC | 662289362677 |

