features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Face Width (in) | 1 |
| X | 3 5/16 psi |
| Model Name | 1AB_LG_Sheavemaster |
| Bushing Bore Range | .500 - 2.000 |
| Material | Cast Iron |
| Pitch Diameter (B) | 13.9 |
| Bore Type | QD Bushed |
| Outside Diameter (in) | 13.88 |
| Pulley Construction | Spoke |
| Overall Width (in) | 1.53125 |
| Pulley Material | Cast Iron |
| Bushing Used | SDS |
| Number of Hubs | 1 |
| Belt Section | A, B |
| Pitch Diameter (A) | 13.4 |
| Bore (Min) (in) | 0.5 |
| Number of Grooves | 1 |
| Datum Diameter (B) | 13.6 |
| Datum Diameter (A) | 13.2 |
| Weight | 16.22 LB |
| EAN or UPC | 662289366903 |

