- 1 3/16 in Wide, 75.6 in Long, 3/8 in High, with a 22 ° angle V
features
- Raw edges ensures strong, uniform grip on both faces of the sheaves
- Notched to increase lengthwise flexibility
- Belt is arched to give crosswise rigidity
- Reinforced with synthetic fiber
- Bias-cut, specially compounded, abrasion-resistant cover
- Oil- and heat-resistant
- Static conducting
- Gives a snug fit in the groove, even when flexed sharply at minimum pitch settings
| Belt Size | 1922V |
| Cross Section Width | 1 3/16 in |
| Cross Section Height | 3/8 in |
| Pitch Length | 75.6 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 2.14 LB |
| EAN or UPC | 662289166053 |

