- Center Pull Frames
features
- Center Pull Take Up Frame
- 18" adjustment length
- Durable painted welded steel construction
| Type | Center Pull |
| Weight | 16.25 LB |
| EAN or UPC | 662289532124 |
| Type | Center Pull |
| Weight | 16.25 LB |
| EAN or UPC | 662289532124 |