- 1 3/4" Center Distance
- 56C Frame
- 25:1 Ratio
- 5/8" C-Face Quilled Input
- 7/8" Left & Right Output Shaft
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Washdown Duty | No |
| Box Length | 5 in |
| Box Height | 6.32 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 5 |
| Output (Shaft or Bore) Size | 7/8 in |
| Box Width | 3 3/4 in |
| Fan Cooled | No |
| Max. Input HP @ 100 rpm | 0.065 hp |
| Frame | 56C |
| Ratio | 25:1 |
| Base to Shaft Center Height w/Std. Base Kit | 2.63 in |
| Center Distance | 1 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Motor Application | General Purpose |
| Input HP @ RPM | 0.55 hp @ 1150 rpm, 0.71 hp @ 1750 rpm |
| Output Configuration | Left & Right Output |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Weight | 11.0 LB |

