- M Cross Section
- 12 Ribs
- 176" Outside Length
- Non-Cogged
- 4 1/2" Cross Section Width
features
- Oil- and heat-resistant
| No. of Ribs | 12 |
| Belt Cross Section Style | M |
| Cross Section Width | 4 1/2 in |
| Rib Width | 0.37 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Material | Neoprene |
| Belt Match | 12 |
| Cross Section Height | 0.51 in |
| Belt Size | M |
| Outside Length | 176 in |
| Weight | 17.25 LB |
| EAN or UPC | 662289280230 |

