- Sprocket for #140 Single Strand Chain
- 45 Teeth
- Requiring an S1 Bushing w/a Min Bore of 1.688" & a Max Bore of 4.25"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Bushing Bore [Min] | 1.6875 in |
| Hub Dia. | 6 3/8 in |
| Bushing Series | S1 |
| Inch/Metric | Inch |
| Sprocket Style | 5 |
| Overall Length | 4.75 in |
| Chain No. | 140 |
| Material | Steel |
| Bushing Bore [Max] | 4.25 in |
| Type | 5 |
| No. of Teeth | 45 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 26.08 in |
| Width Across Teeth | 0.924 in |
| Bushing Type | Split Taper |
| Chain Pitch | 1.75 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 25.087 in |
| Length Through Bore | 4.375 in |
| Weight | 144.1 LB |
| EAN or UPC | 662289188079 |

