- Sprocket for #140 Single Strand Chain
- 40 Teeth
- Requiring an R2 Bushing w/a Min Bore of 1.375" & a Max Bore of 3.625"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Chain Pitch | 1.75 in |
| No. of Strands Across | 1 |
| Chain No. | 140 |
| Material | Steel |
| Outside Dia. | 23.29 in |
| Sprocket Style | 6 |
| Pitch Diameter | 22.305 in |
| Bushing Bore [Min] | 1.375 in |
| Bushing Type | Split Taper |
| No. of Teeth | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Type | 5 |
| Bushing Bore [Max] | 3.625 in |
| Hub Dia. | 5 3/8 in |
| Bushing Series | R2 |
| Overall Length | 3.156 in |
| Width Across Teeth | 0.924 in |
| Length Through Bore | 2.875 in |
| Inch/Metric | Inch |
| Weight | 106.45 LB |
| EAN or UPC | 662289128013 |

