- 140 Chain Number
- Single Strand
- 40 Teeth
- w/o Hardened Teeth
- A Sprocket Style
| No. of Strands Across | 1 |
| Material | Steel |
| Bore Type | Reborable |
| Outside Dia. | 23.286 in |
| No. of Teeth | 40 |
| Pitch Diameter | 22.305 in |
| Hardened Teeth | w/o Hardened Teeth |
| Sprocket Style | A |
| Length Through Bore | 0.924 in |
| Hub Dia. | N/A |
| Inch/Metric | Inch |
| Width Across Teeth | 0.924 in |
| Hub Projection | N/A |
| Bore Range [Min] | 1.5 in |
| Hub Length Thru | N/A |
| Chain No. | 140 |
| Chain Pitch | 1.75 in |
| Bore Range [Max] | N/A |
| Weight | 97.0 LB |
| EAN or UPC | 662289213634 |

